Halogen Floodlight

Item #: 0774636

Cat #: HZ-5525-BZ

UPC: 016963552517

Call for price
Company wide:
0 in stock
Documents & Guides
HET SL-5525-BZ 250W HALOGEN180° Motion Sensing 250W Halogen Floodlight Selectable Light Timer, 70 ft Detection Range

Overview

HET SL-5525-BZ 250W HALOGEN180° Motion Sensing 250W Halogen Floodlight Selectable Light Timer, 70 ft Detection Range
Also known as: 016963552517, HZ-5525-BZ, HETHZ5525BZ

Specifications

Volts AC: 120
Wattage: 250
Color: Bronze
Material: Aluminum
Light Technology: Halogen
Volts AC: 120
Color: Bronze
Light Technology: Halogen
Wattage: 250
Material: Aluminum