2X36X90 GRAY PVC CTD LRELL US STL

Item #: 0774625

Cat #: LRELL2X36-GST

UPC: 704508033330

$ 1058.00 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X36-GST PVC CTD ELB

Overview

OCA LRELL2X36-GST PVC CTD ELB
Also known as: 704508033330, LRELL2X36-GST, OCALRELL2X36GST

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Color: Gray
Material: PVC Coated Steel
Diameter: 2 in
Angle: 90°