PVC CTD ELB 45D 2IN R36IN STL GRY

Item #: 0774623

Cat #: LRELL2X3645-G

UPC: 704508395605

$ 890.97 EA
Company wide:
0 in stock
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 45 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 45 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508395605, LRELL2X3645-G, OCALRELL2X3645G

Specifications

Color: Gray
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Gray
Angle: 45°
Sweep Radius: 36 in
Diameter: 2 in
Material: PVC Coated Steel