2X36X30 GRAY PVC CTD LRELL STL

Item #: 0774622

Cat #: LRELL2X3630-G

UPC: 704508009533

$ 848.60 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X3630-G PVC CTD ELB

Overview

OCA LRELL2X3630-G PVC CTD ELB
Also known as: 704508009533, LRELL2X3630-G, OCALRELL2X3630G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 30 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 30 in
Diameter: 2 in
Angle: 30°