Breaker, Molded Case, 35A, 3P, 600VAC, 250VDC, Series C, F Frame, Type FD

Item #: 0774615

Cat #: FD3035L

UPC: 786679451724

$ 2587.99 EA
Company wide:
0 in stock
Breaker, Molded Case, 35 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Series C, F Frame, Type FD, Cable In/Cable Out, Fixed Thermal-Magnetic Trip, Line And Load Terminals

Overview

Breaker, Molded Case, 35 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Series C, F Frame, Type FD, Cable In/Cable Out, Fixed Thermal-Magnetic Trip, Line And Load Terminals

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 

Also known as: 786679451724, FD3035L, CUTFD3035L

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 35
Volts AC: 600
Poles: 3
Volts DC: 250