OCA LRELL2X30SA-G PVC CTD ELB

Item #: 0774614

Cat #: LRELL2X30SA-G

UPC: 704508033965

$ 867.46 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X30SA-G PVC CTD ELB

Overview

OCA LRELL2X30SA-G PVC CTD ELB
Also known as: 704508033965, LRELL2X30SA-G, OCALRELL2X30SAG

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel