2X30X90 GRAY PVC CTD LRELL STL

Item #: 0774612

Cat #: LRELL2X30-G

UPC: 704508395568

$ 721.50 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X30-G PVC CTD ELB 9

Overview

OCA LRELL2X30-G PVC CTD ELB 9
Also known as: 704508395568, LRELL2X30-G, OCALRELL2X30G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 30 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 30 in
Diameter: 2 in
Angle: 30°