2X24X45 GRAY PVC CTD LRELL AL

Item #: 0774610

Cat #: LRELL2X2445SA-G

UPC: 704508029166

$ 770.71 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X2445SA-G PVC CTD E

Overview

OCA LRELL2X2445SA-G PVC CTD E
Also known as: 704508029166, LRELL2X2445SA-G, OCALRELL2X2445SAG

Specifications

Color: Gray
Diameter: 2 in
Angle: 45°
Material: PVC Coated Aluminum
Color: Gray
Angle: 45°
Diameter: 2 in
Material: PVC Coated Aluminum