PVC CTD ELB 45D 2IN R18IN STL GRY

Item #: 0774592

Cat #: LRELL2X1845-G

UPC: 704508017231

$ 389.31 EA
Company wide:
0 in stock
Documents & Guides
PVC CTD ELB 45D 2IN R18IN STL GRY

Overview

PVC CTD ELB 45D 2IN R18IN STL GRY
Also known as: 704508017231, LRELL2X1845-G, OCALRELL2X1845G

Specifications

Color: Gray
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Color: Gray
Angle: 45°
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)