2X15X90 GRAY PVC CTD LRELL AL

Item #: 0774588

Cat #: LRELL2X15SA-G

UPC: 704508028268

$ 536.19 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X15SA-G PVC CTD ELB

Overview

OCA LRELL2X15SA-G PVC CTD ELB
Also known as: 704508028268, LRELL2X15SA-G, OCALRELL2X15SAG

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in
Angle: 90°