PVC CTD ELB 90D 2IN R12IN ALUM GRY

Item #: 0774579

Cat #: LRELL2X12SA-G

UPC: 704508028039

$ 331.96 EA
Company wide:
0 in stock
Documents & Guides
PVC CTD ELB 90D 2IN R12IN ALUM GRY

Overview

PVC CTD ELB 90D 2IN R12IN ALUM GRY
Also known as: 704508028039, LRELL2X12SA-G, OCALRELL2X12SAG

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 2 in
Angle: 90°