2X12X90 GRAY PVC CTD LRELL STL

Item #: 0774577

Cat #: LRELL2X12-G

UPC: 704508395445

$ 345.12 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL2X12-G PVC CTD ELB 9

Overview

OCA LRELL2X12-G PVC CTD ELB 9
Also known as: 704508395445, LRELL2X12-G, OCALRELL2X12G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 12 in
Diameter: 2 in
Angle: 90°