OCC LRELL21/2X48-G 2-1/2X48X90 GRAY

Item #: 0774575

Cat #: LRELL21/2X48-G

UPC: 704508395421

$ 1515.32 EA
Company wide:
0 in stock
Documents & Guides
OCC LRELL21/2X48-G 2-1/2X48X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL21/2X48-G 2-1/2X48X90 GRAY PVC CTD LRELL STL
Also known as: 704508395421, LRELL21/2X48-G, OCALRELL212X48G

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 2 1/2 in
Angle: 90°