OCC LRELL21/2X24-G 2-1/2X24X90 GRAY

Item #: 0774572

Cat #: LRELL21/2X24-G

UPC: 704508395322

$ 916.40 EA
Company wide:
0 in stock
Documents & Guides
OCC LRELL21/2X24-G 2-1/2X24X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL21/2X24-G 2-1/2X24X90 GRAY PVC CTD LRELL STL
Also known as: 704508395322, LRELL21/2X24-G, OCALRELL212X24G

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 2 1/2 in
Angle: 90°