Single Pole Dist. Block, 255 A UL/CSA, Cable Line, 11 Cables Load, Copper

Item #: 0774571

Cat #: UD-250A

UPC: 782856594208

$ 69.44 EA
Company wide:
171 in stock
Documents & Guides
Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Distribution Block UD-250A, Copper.

Overview

Primary device for easy assembly between a wide range of conductors to perform electrical power distribution. Single Pole Distribution Block UD-250A, Copper.

Connects nVent ERIFLEX Flexibar on line side using FLG-250 Flat Terminal Connection Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free

Also known as: 782856594208, UD-250A, EFX569040

Features & Benefits

  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • 95% fill ratio
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Amps: 250
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 14 - 250
Amps: 250
Mounting: DIN Rail
Color: Blue
Allowable Gauge Range: 14 - 250