PLATT logo

Din Rail, 35mm x 7.5mm x 2m

Item #: 0774547
Cat #: 0801733
UPC:
Call for price
Company wide:
0 in stock
Din Rail, 35mm x 7.5mm x 2m

Overview

Din Rail, 35mm x 7.5mm x 2m
Also known as: 0801733, PHE0801733

Specifications

Length: 2 m
IP/NEMA Rating: IP69K, IP67
Length: 2 m
IP/NEMA Rating: IP69K, IP67

Customer Reviews

No reviews for this product
(0)