OCC LRELL1X48-G 1X48X90 GRAY PVC

Item #: 0774530

Cat #: LRELL1X48-G

UPC: 704508395247

$ 671.89 EA
Company wide:
0 in stock
Documents & Guides
OCC LRELL1X48-G 1X48X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL1X48-G 1X48X90 GRAY PVC CTD LRELL STL
Also known as: 704508395247, LRELL1X48-G, OCALRELL1X48G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 48 in
Color: Gray
Angle: 90°