Fan/Light Control Slide Type, 1-Pole, Black

Item #: 0774514

Cat #: S2-LFSQH-BL

UPC: 027557688499

$ 39.61 EA
Company wide:
0 in stock
Documents & Guides
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Black. **Clamshell Packaging**

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Black. **Clamshell Packaging**

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in black. Fan/Incandescent/Halogen Lighting

Also known as: 027557688499, S2-LFSQH-BL, LUTS2LFSQHBL

Specifications

Volts AC: 120
Color: Black
Wattage: 300
Poles: 1
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Wattage: 300
Mounting: Knuckle
Color: Black
Poles: 1
Type: 3-Speed