1X30X90 GRAY PVC CTD LRELL STL

Item #: 0774502

Cat #: LRELL1X30-G

UPC: 704508395162

$ 447.41 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL1X30-G PVC CTD ELB 9

Overview

OCA LRELL1X30-G PVC CTD ELB 9
Also known as: 704508395162, LRELL1X30-G, OCALRELL1X30G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 30 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 30 in
Color: Gray
Angle: 30°