1X15X30 GRAY PVC CTD LRELL STL

Item #: 0774478

Cat #: LRELL1X1530-G

UPC: 704508027698

$ 257.10 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL1X1530-G PVC CTD ELB

Overview

OCA LRELL1X1530-G PVC CTD ELB
Also known as: 704508027698, LRELL1X1530-G, OCALRELL1X1530G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 30°
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray
Angle: 30°