PVC CTD ELB 90D 1IN R12IN AL GRY

Item #: 0774476

Cat #: LRELL1X12SA-G

UPC: 704508028015

$ 226.57 EA
Company wide:
0 in stock
Documents & Guides
PVC CTD ELB 90D 1IN R12IN AL GRY

Overview

PVC CTD ELB 90D 1IN R12IN AL GRY
Also known as: 704508028015, LRELL1X12SA-G, OCALRELL1X12SAG

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Gray
Angle: 90°