1X12X90 GRAY PVC CTD LRELL STL

Item #: 0774473

Cat #: LRELL1X12-G

UPC: 704508395001

$ 235.53 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL1X12-G PVC CTD ELB 9

Overview

OCA LRELL1X12-G PVC CTD ELB 9
Also known as: 704508395001, LRELL1X12-G, OCALRELL1X12G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Gray
Angle: 90°