
1-1/2" PVC Coated Steel 90° Sweep Elbow, 48" Radius
Item #: 0774452
Cat #: LRELL11/2X48-G
UPC: 704508394790
$ 898.45 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC Coated Steel 90° Sweep Elbow, 48 Inch Radius
Overview
1-1/2 Inch PVC Coated Steel 90° Sweep Elbow, 48 Inch Radius
Also known as: 704508394790, LRELL11/2X48-G, OCALRELL112X48G
Specifications
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/2 in |
| Angle: | 90° |
| Material: | PVC Coated Steel |
| Sweep Radius: | 48 in |