1-1/2X48X45 GRAY PVC CTD LRELL STL

Item #: 0774451

Cat #: LRELL11/2X4845-G

UPC: 704508031862

$ 898.45 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL11/2X4845-G PVC CTD

Overview

OCA LRELL11/2X4845-G PVC CTD
Also known as: 704508031862, LRELL11/2X4845-G, OCALRELL112X4845G

Specifications

Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/2 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel