OCC LRELL1-1/2X36SA-G 1-1/2X36X90

Item #: 0774443

Cat #: LRELL1-1/2X36SA-G

UPC: 704508028121

$ 789.43 EA
Company wide:
0 in stock
Documents & Guides
OCC LRELL1-1/2X36SA-G 1-1/2X36X90 GRAY PVC CTD LRELL AL

Overview

OCC LRELL1-1/2X36SA-G 1-1/2X36X90 GRAY PVC CTD LRELL AL
Also known as: 704508028121, LRELL1-1/2X36SA-G, OCALRELL112X36SAG

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Sweep Radius: 36 in
Color: Gray
Angle: 90°