PVC CTD ELB 90D 1-1/2IN R24IN STL G

Item #: 0774417

Cat #: LRELL11/2X24-G

UPC: 704508394646

$ 471.45 EA
Company wide:
0 in stock
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 24 Inch/609.60 Millimeters, Offset 2 Feet 11 Inch/889.00 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 59 Inch/1,498.60 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 24 Inch/609.60 Millimeters, Offset 2 Feet 11 Inch/889.00 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 59 Inch/1,498.60 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508394646, LRELL11/2X24-G, OCALRELL112X24G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Gray
Angle: 90°