This product has been discontinued.

3 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'
Item #: 0774415
Cat #: 3THHNCSTRBLUX1000
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft Reel
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft Reel
Also known as: 3THHNCSTRBLUX1000
Specifications
| Color: | Blue |
| Length: | 1000 ft |
| Jacket: | PVC |
| Material: | Copper |
| Gauge: | 3 AWG |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Color: | Blue |
| Jacket: | PVC |
| Gauge: | 3 AWG |
| Conductors: | 1 |
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |