1-1/2X24X45 GRAY PVC CTD LRELL STL

Item #: 0774413

Cat #: LRELL11/2X2445-G

UPC: 704508029029

$ 471.45 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL11/2X2445-G PVC CTD

Overview

OCA LRELL11/2X2445-G PVC CTD
Also known as: 704508029029, LRELL11/2X2445-G, OCALRELL112X2445G

Specifications

Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 1 1/2 in
Angle: 45°
Sweep Radius: 24 in
Color: Gray
Material: PVC Coated Steel