1/0 AWG THHN/THWN-2 Stranded Copper, Red, 1000'

Item #: 0774411

Cat #: 1ATHHNCSTRREDX1000

UPC: 980100221546

Company wide:
0 in stock
Documents & Guides
1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.

Overview

1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100221546, 1ATHHNCSTRREDX1000

Specifications

Color: Red
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Gauge: 1/0 AWG
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded