1-1/2X18X45 GRAY PVC CTD LRELL STL

Item #: 0774394

Cat #: LRELL11/2X1845-G

UPC: 704508017224

$ 381.51 EA
Company wide:
0 in stock
Documents & Guides
OCA LRELL11/2X1845-G PVC CTD

Overview

OCA LRELL11/2X1845-G PVC CTD
Also known as: 704508017224, LRELL11/2X1845-G, OCALRELL112X1845G

Specifications

Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/2 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel