THHN/THWN-2-350MCM-YELLOW CU

Item #: 0774386

Cat #: 350THHNCSTR2500YEL

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-350MCM-YELLOW CU

Overview

THHN/THWN-2-350MCM-YELLOW CU
Also known as: 350THHNCSTR2500YEL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Color: Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded