THHN/THWN-2-350MCM-BROWN CU STRX2

Item #: 0774383

Cat #: 350THHNCSTR2500BRO

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-350MCM-BROWN CU STRX2

Overview

THHN/THWN-2-350MCM-BROWN CU STRX2
Also known as: 350THHNCSTR2500BRO

Specifications

Color: Brown
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded