400 MCM THHN/THWN-2 Stranded Copper Black 2500'

Item #: 0774380

Cat #: 400THHNCSTR2000BRO

UPC:

Company wide:
0 in stock
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.
Also known as: 400THHNCSTR2000BRO

Specifications

Color: Brown
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Gauge: 400 kcmil
Material: Copper
Conductors: 1
Stranding: Stranded