600 MCM THHN/THWN-2 Stranded Copper, Yellow, 2000'

Item #: 0774370

Cat #: 600THHNCSTR2000YEL

UPC: 980100225858

Company wide:
0 in stock
Documents & Guides
600 MCM, THHN/THWN-2 Stranded Copper, Yellow, 2000'

Overview

600 MCM, THHN/THWN-2 Stranded Copper, Yellow, 2000'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100225858, 600THHNCSTR2000YEL

Specifications

Gauge: 600 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 600 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded