1-1/2 IN ALUM TB COND BODY

Item #: 0774361

Cat #: 0ZGTB150A

UPC: 783126522778

$ 178.31 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type TB Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 2-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 34 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type TB Conduit Body, 1-1/2 IN Hub, Length: 9-1/4 IN, 2-5/8 IN Width, Sand-Cast Copper-Free Aluminum, Finish: Aluminum Enamel, Connection: Tapered FNPT, 3 (1 AWG) Conductors, 34 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126522778, 0ZGTB150A, OZGTB150A

Specifications

Material: Aluminum
Material: Aluminum