20A TR Commercial Grade Duplex Receptacle, 5-20R, Light Almond

Item #: 0774324

Cat #: TBR20-T

UPC: 078477433195

$ 7.25 EA
Company wide:
157 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond

20-Amp, 125-Volt, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond

Also known as: 078477433195, TBR20-T, LEVTBR20T

Specifications

Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Self-Grounding
Color: Light Almond
Amps: 20
Type: Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R