Reclosable Fastener, 1" x 15'

Item #: 0774288

Cat #: MP-3526/27N-White

UPC: 051131064881

$ 135.25 EA
Company wide:
0 in stock
Documents & Guides
Reclosable Fastener, 1 Inch x 4.9 Yards, Synthetic Rubber, Pressure Sensitive Adhesive

Overview

Reclosable Fastener, 1 Inch x 4.9 Yards, Synthetic Rubber, Pressure Sensitive Adhesive
Also known as: 051131064881, MP-3526/27N-White, MMMMP3526N27NWHITE

Specifications

Width: 1 in
Length: 15 ft
Width: 1 in
Length: 15 ft