Semiconductor & Chemical Pipe Markers

Item #: 0774249

Cat #: 91968

UPC: 888434583814

$ 17.99 EA
Company wide:
0 in stock
Documents & Guides
Semiconductor & Chemical Pipe Markers Are Intended For Use On Small Diameter Piping Or Tubing In The Semiconductor & Chemical Industries. Made From B-946 Self-sticking Vinyl Wtih Permanent Adhesive, 28 Markers Per Card. Use With 1 Arrow Tape

Overview

Semiconductor & Chemical Pipe Markers Are Intended For Use On Small Diameter Piping Or Tubing In The Semiconductor & Chemical Industries. Made From B-946 Self-sticking Vinyl Wtih Permanent Adhesive, 28 Markers Per Card. Use With 1 Arrow Tape

Semiconductor & Chemical Pipe Markers are intended for use on small diameter piping or tubing in the Semiconductor & Chemical Industries. Use with 1 in. arrow tape.

Also known as: 888434583814, 91968, BRA91968PK

Specifications

Width: 2 1/4 in
Color: Green
Height: 1/2 in
Material: Vinyl
Width: 2 1/4 in
Height: 1/2 in
Color: Green
Material: Vinyl