Power Outlet Panel, 30A, 125/250VAC, 3P, 4W, Surface Mount, NEMA 3R

Item #: 0774200

Cat #: CHU4S

UPC: 782116128204

$ 135.89 EA
Company wide:
0 in stock
Documents & Guides
Unmetered, Power Outlet Panel, Single Receptacle, NEMA TT-30R, 30 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount

Overview

Unmetered, Power Outlet Panel, Single Receptacle, NEMA TT-30R, 30 Ampere, 125/250 Volt, 3-Pole, 4-Wire, Surface Mount
Also known as: 782116128204, CHU4S, CUTCHU4S

Specifications

Family / Style: CH
Mounting: Surface
Volts AC: 125/250
Phase: 1
Amps: 30
NEMA Configuration: TT-30R
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 125/250
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Phase: 1
NEMA Configuration: TT-30R