TKO™ Carbide-Tipped Hole Cutter, 2"

Item #: 0774195

Cat #: 36-309

UPC: 783250670642

$ 108.63 EA
Company wide:
4 in stock
Documents & Guides
TKO Carbide Tipped Hole Cutter, 2"

Overview

TKO Carbide Tipped Hole Cutter, 2"

Integrated arbor provides solid rotation SmoothStart™ Pilot Drill prevents bit from “walking” on smooth surfaces Precision ground carbide teeth for fast cutting of clean, burr-free holes Designed specifically for sheet metal and stainless steel Built-in over drill flange prevents penetration beyond the sheet metal

Also known as: 783250670642, 36-309, IDE36309

Specifications

Diameter: 2 in
Diameter: 2 in