Z-Max Relay Card, 30A, 120/277V

Item #: 0774177

Cat #: RELAY-L30

UPC: 078477485798

Company wide:
0 in stock
Documents & Guides
Z-MAX™ 1-Pole N/O or N/C Relay Card, 30A, 120-277V

Overview

Z-MAX™ 1-Pole N/O or N/C Relay Card, 30A, 120-277V

Leviton 30 Amp, 120-277 Vac, Single-Pole NO/NC Relay with Handle, White

Also known as: 078477485798, RELAY-L30, LEVRELAYL30

Specifications

Poles: 1
Amps: 30
Volts AC Range: 120 - 277
Poles: 1
Volts AC Range: 120 - 277
Amps: 30