Compression Lug, 2-Hole, Copper

Item #: 0774081

Cat #: CTL402

UPC: 783786131952

$ 34.67 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Copper, Type CTL, Short Barrel, Max 35kV, Wire Size 4/0 Str or 3/0 Weld, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple

Overview

Compression Lug, 2-Hole, Copper, Type CTL, Short Barrel, Max 35kV, Wire Size 4/0 Str or 3/0 Weld, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple
Also known as: 783786131952, CTL402, THBCTL402

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0