1500W 240V Wall Heater, White

Item #: 0774048

Cat #: HF3215RPW

UPC: 686334383615

$ 318.35 EA
Company wide:
0 in stock
3200 Series Midsized Fan Forced Wall Heater, 1500/1125W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 1500/1125W, 240/208V, Approved for horizontal mounting - right or left discharge. White grill.
Also known as: 686334383615, HF3215RPW, TPIHF3215RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall