Surface Modular Fixture, 4', 4-Lamp, T8, 32W, 120-277V

Item #: 0773978
Cat #: 2M 4 32 A12
UPC: 784231163986
Call for price
Company wide:
0 in stock
Surface Modular Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 pattern acrylic, Options: One 4-lamp electronic ballast, Electronic Ballast, <10% THD, instant start (T8 only).

Overview

Surface Modular Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser: #12 pattern acrylic, Options: One 4-lamp electronic ballast, Electronic Ballast, <10% THD, instant start (T8 only).
Also known as: 784231163986, 2M 4 32 A12, LIT2M432A12MVOLT1G

Specifications

Wattage: 32
Type: Troffer, 4-Lamp
Length: 4 ft
Color: White
Material: Steel
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft
Material: Steel
Light Technology: Fluorescent
Type: Troffer, 4-Lamp
Color: White
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)