PVC Coated Conduit Body, Type LR, 1/2", Form 7, Iron/PVC Coated

Item #: 0773972

Cat #: LR17-G

UPC: 704508393717

$ 162.30 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type LR, 1/2 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type LR, 1/2 Inch, Form 7, Iron/PVC Coated

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508393717, LR17-G, OCALR17G

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Hub Diameter: 1/2 in
Family / Style: Form 7
Type: Type LR
Material: Iron
Hub Diameter: 1/2 in