C396 EOL 45MM RESET BAR KIT

Item #: 0773969

Cat #: C396ARST

UPC: 786685107363

$ 55.58 EA
Company wide:
0 in stock
Documents & Guides
C396 EOL 45MM RESET BAR KIT

Overview

C396 EOL 45MM RESET BAR KIT

Fill

Also known as: 786685107363, C396ARST, CUTC396ARST

Specifications

Mounting: Device
Material: Plastic
Type: Reset Bar Kit, Overload Relay
Mounting: Device
Type: Reset Bar Kit, Overload Relay
Material: Plastic