Eaton enhanced visible blade single-throw fused safety switch

Item #: 0773915

Cat #: DH368FWK

UPC: 782116121007

$ 78727.67 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Safety Switch, Single-Throw, 1200A, 600V, Three-pole, Three-wire, Fusible without neutral, NEMA 4X, Stainless steel, Class L fuses

Overview

Heavy Duty Safety Switch, Single-Throw, 1200A, 600V, Three-pole, Three-wire, Fusible without neutral, NEMA 4X, Stainless steel, Class L fuses

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782116121007, DH368FWK, CUTDH368FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 4X