PVC Coated Conduit Body, Type LL, 2", Form 7, Iron/PVC Coated

Item #: 0773898

Cat #: LL67-G

UPC: 704508393175

$ 629.28 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type LL, 2 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type LL, 2 Inch, Form 7, Iron/PVC Coated

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508393175, LL67-G, OCALL67G

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LL
Hub Diameter: 2 in
Family / Style: Form 7
Type: Type LL
Material: Iron
Hub Diameter: 2 in