
Sealing Fitting, 1-1/4", Iron/PVC Double Coated
Item #: 0773889
Cat #: EYS4-G
UPC: 704508374105
$ 311.14 EA
Company wide:
0
in stock
Documents & Guides
Sealing Fitting For Hazardous Locations, Size: 1-1/4 Inch, EYS Series, Material: Ductile Iron, PVC Double Coated, Color: Gray.
Overview
Sealing Fitting For Hazardous Locations, Size: 1-1/4 Inch, EYS Series, Material: Ductile Iron, PVC Double Coated, Color: Gray.
Also known as: 704508374105, EYS4-G, OCAEYS4G
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Malleable Iron |
| Color: | Gray |