Voltage Indicator, Warning Label, Adhesive Backed, for R-3W

Item #: 0773859

Cat #: R3WL

UPC: 842864100720

Company wide:
0 in stock
Documents & Guides
Label, Warning, for R-3W Thru Door Voltage Indicator, 2.3 Inch High x 3 Inch Wide

Overview

Label, Warning, for R-3W Thru Door Voltage Indicator, 2.3 Inch High x 3 Inch Wide
Also known as: 842864100720, R3WL, GEPR3WL

Specifications

Width: 3 in
Type: Label, Warning, Voltage Indicator
Mounting: Surface
Height: 2.300 in
Color: Yellow
Width: 3 in
Mounting: Surface
Color: Yellow
Type: Label, Warning, Voltage Indicator
Height: 2.300 in